2005 Evapco TFC Freezer Evaporator / Blower – 31 Tons

2005 Evapco TFC Freezer Evaporator / Blower – 31 Tons

2005 Evapco Freon Freezer Evaporator Blower. Model: TFC6 74123-750M. Approximate rated capacity: 31 tons using Freon R-507 at a 15°TD in a -20°F room with a -35°F SST. Features include the patented, Thermal Pak® aluminum finned coil with 73.5, sq. ft. face area, and 19.8 cu. ft. of coil volume. Fins are 12 rows deep with 3 fins per inch. Tube diameter: 1 in. Other feature include: stainless steel tubes and top water defrost. Inlet/Outlets: (2) 3 in. dia. ports, (1) 2 in. dia. port, (1) 1-1/2 in. dia. port. Approximate overall dimensions: 13 ft. 6 in. L x 3 ft. W x 5 ft.10 in. H.(ACN110).

Product Details

  • Product ID: 10145
  • Stock No: MDFP114
  • Manufacturer: Evapco
  • Model: TFCS6 74123-750M
  • Serial Number: 5-134484

Evaporator Coil Details

  • Frosted or Wet Coil:
  • Wet Capacity (BTUH/ °F TD):
  • Est. Tons (TR) @15TD Wet: 31
  • Frosted Capacity (BTUH/ °F TD):
  • Est. Tons (TR) @15TD Frosted:
  • Air Flow (CFM): 89800
  • Face Velocity (FPM):
  • Coil Volume (ft3): 19.8
  • Coil Type:
  • Feed Type:
  • Coil Defrost:
  • Pan Defrost
  • Sound Level (dbA @ 10):
  • Fins Per Inch: 3
  • # Fans: 6
  • Spec Sheet Available: Yes

Refrigerant

  • Previous Refrigerant: Halocarbon (Freon | R22)
  • Ammonia (R717 | NH3) Compatible: No
  • Halocarbon (Freon | R22) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 6
  • Motor Manufacturer:
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1760
  • Motor Voltage: 460
  • Motor Amps: 13.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size:
  • If Multiple Motors, Motor Descriptions vs specs:

Dimensions:

  • Length (Inches): 162
  • Width (Inches): 36
  • Height (Inches): 70
  • Weight (LBS): 6450
  • # of Pieces for Shipping:
  • ACN: 110

Additional Product Details:

  • Year of Manufacture: 2005
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

2005 Evapco TFC Freezer Evaporator / Blower – 31 Tons

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed