2005 GEA / FES 565-GL Rotary Screw Booster Compressor – 250 HP

2005 GEA / FES 565-GL Rotary Screw Booster Compressor – 250 HP

GEA / FES Rotary Screw Compressor Package. Model 656GL. Year: 2005. Item EC-C-6. FES Contract 05013016. Design suction: 1.3 in. / -25FF. Nominal capacity: 242.3 TR. Design Discharge: 33.5 PSIG / +20F. Brake HP: 201.5. Includes GEA micro. Refrigerant: ammonia. Removed from operation in January/February 2014. Unit has been stored indoors. Package is equipped with: Grasso brand compressor, Thermosyphon Oil Coolers, Shell and Plate style, Oversized Oil Separators, Dual Oil Filters, Motor Temperature and Vibration Sensors, Benshaw motor starter, RAM Industries motor. Compressor specs: model Y-1, serial Y0698, mark 2, year 2005, 406 PSIG MDWP, 1633 CFM, R-717. Motor specs: 250 HP, 460V, 279 FLA, 3565 RPM, 3-phase, 60 Hz, 445TS frame. Hours runtime: 21,943. Weight: 15,150 lbs. Overall dimensions: 75 in. W x 168 in. L x 115 in. H.

Product Details

  • Product ID: 13131
  • Stock No: GAMB06.137a
  • Manufacturer: GEA / FES
  • Model: 565GL
  • Serial Number: 5013016
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 250
  • Motor RPM: 3565
  • Motor Voltage: 460
  • Motor Amps: 662
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 445TS
  • Year of Manufacture: 2005
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production: 2014
  • Product Purchased From:
  • Length (Inches): 168
  • Width (Inches): 75
  • Height (Inches): 115
  • Weight (LBS): 15150
  • ACN:

All fields

  • 03_compressors_in_package: 1
  • 03_compressor_design_pressure: 406
  • 03_compressor_included: Yes
  • 03_compressor_manufacturer: GEA
  • 03_compressor_model__: Y-1
  • 03_compressor_run_time_hours: 21943
  • 03_compressor_serial_: Y0698
  • 03_compressor_type: Screw
  • 03_compressor_year_manufacture: 2005
  • 03_micro_control_panel_inlclu: Yes
  • 03_micro_control_panel_manufac: GEA
  • 03_motor_starter_included: Yes
  • 03_motor_starter_manufactu: Benshaw
  • 03_oil_cooling_type: Thermosiphon
  • 03_oil_separator_national_boa: Yes
  • 03_package_included: Yes
  • 03_package_manufacturer: GEA
  • 03_package_max_design_pressure: 33.5
  • 03_package_model_: 656GL
  • 03_package_order_: 5013016
  • 03_stage_type: Low Stage (Booster)
  • ammonia_r717__nh3_compatable: Yes
  • description: GEA / FES Rotary Screw Compressor Package. Model 656GL. Year: 2005. Item EC-C-6. FES Contract 05013016. Design suction: 1.3 in. / -25FF. Nominal capacity: 242.3 TR. Design Discharge: 33.5 PSIG / +20F. Brake HP: 201.5. Includes GEA micro. Refrigerant: ammonia. Removed from operation in January/February 2014. Unit has been stored indoors. Package is equipped with: Grasso brand compressor, Thermosyphon Oil Coolers, Shell and Plate style, Oversized Oil Separators, Dual Oil Filters, Motor Temperature and Vibration Sensors, Benshaw motor starter, RAM Industries motor. Compressor specs: model Y-1, serial Y0698, mark 2, year 2005, 406 PSIG MDWP, 1633 CFM, R-717. Motor specs: 250 HP, 460V, 279 FLA, 3565 RPM, 3-phase, 60 Hz, 445TS frame. Hours runtime: 21,943. Weight: 15,150 lbs. Overall dimensions: 75 in. W x 168 in. L x 115 in. H.
  • halocarbon_freon__r22_compatab: Yes
  • height_inches: 115
  • length_inches: 168
  • manufacturer: GEA / FES
  • model: 565GL
  • motor_amps: 662
  • motor_frame_size: 445TS
  • motor_hertz_hz: 60
  • motor_horsepower_hp: 250
  • motor_included_yesno: yes
  • motor_manufacturer: RAM Industries
  • motor_phases: 3
  • motor_rpm: 3565
  • motor_voltage: 460
  • name: 2005 GEA / FES 565-GL Rotary Screw Booster Compressor – 250 HP
  • previous_refrigerant: Ammonia (R717 | NH3)
  • product_id: 13131
  • serial_number: 5013016
  • stock_no: GAMB06.137a
  • weight_lbs: 15150
  • width_inches: 75
  • year_of_manufacture: 2005
  • year_removed_from_production: 2014

2005 GEA / FES 565-GL Rotary Screw Booster Compressor – 250 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed