2005 GEA / FES 565-GL Rotary Screw Compressor Package – 700 HP

2005 GEA / FES 565-GL Rotary Screw Compressor Package – 700 HP

GEA / FES Rotary Screw Compressor Package. Model 565GL High Stage. Year: 2005. Item EC-C-3. FES Contract 05013013. Design suction: 32.8 PSIG / 20F. Nominal capacity: 602.8 TR. Design Discharge: 174.8 PSIG / 93F. Brake HP: 624.9. Includes GEA micro. Refrigerant: ammonia. Removed from operation in January/February 2014. Unit has been stored indoors. Package is equipped with: Grasso brand compressor, Thermosyphon Oil Coolers, Shell and Plate style, Oversized Oil Separators, Dual Oil Filters, Motor Temperature and Vibration Sensors, Benshaw motor starter, and RAM Industries motor. Compressor specs: model Y-52, serial R1003, Mark 3, year 2005, 406 PSIG MDWP, 1633 CFM, R-717. The Grasso Y has a throughput of 1703 CFM. Cooling capacity (NH3 ammonia): 608 KW at -35C/+35C and 2321 KW at 0C/+35C (172.88 TR at -31F/+95F and 660 TR at +32F/+95F). Motor specs: 700 HP, 460V, 756 FLA, 3570 RPM, 60 Hz, 3-phase, 5010S frame. Hours runtime: 23,080. Weight: 17,000 lbs. Overall dimensions: 77 in. W x 175 in. L x 120 in. H.

Product Details

  • Product ID: 13134
  • Stock No: GAMB03.137a
  • Manufacturer: GEA / FES
  • Model: 565GL
  • Serial Number: 5013013
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 700
  • Motor RPM: 3570
  • Motor Voltage: 460
  • Motor Amps: 756
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 5010S
  • Year of Manufacture: 2005
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production: 2014
  • Product Purchased From:
  • Length (Inches): 175
  • Width (Inches): 77
  • Height (Inches): 120
  • Weight (LBS): 17000
  • ACN:

All fields

  • 03_compressors_in_package: 1
  • 03_compressor_design_pressure: 406
  • 03_compressor_included: Yes
  • 03_compressor_manufacturer: GEA
  • 03_compressor_max_speed_rpm: 3600
  • 03_compressor_model__: Y-52
  • 03_compressor_run_time_hours: 23080
  • 03_compressor_serial_: Y1003
  • 03_compressor_type: Screw
  • 03_compressor_year_manufacture: 2005
  • 03_micro_control_panel_inlclu: Yes
  • 03_micro_control_panel_manufac: GEA
  • 03_motor_starter_included: Yes
  • 03_motor_starter_manufactu: Benshaw
  • 03_oil_cooling_type: Thermosiphon
  • 03_oil_separator_national_boa: Yes
  • 03_package_included: Yes
  • 03_package_manufacturer: GEA
  • 03_package_model_: 565GL
  • 03_package_order_: 5013013
  • 03_package_serial_: 5013013
  • 03_stage_type: High Stage
  • ammonia_r717__nh3_compatable: Yes
  • description: GEA / FES Rotary Screw Compressor Package. Model 565GL High Stage. Year: 2005. Item EC-C-3. FES Contract 05013013. Design suction: 32.8 PSIG / 20F. Nominal capacity: 602.8 TR. Design Discharge: 174.8 PSIG / 93F. Brake HP: 624.9. Includes GEA micro. Refrigerant: ammonia. Removed from operation in January/February 2014. Unit has been stored indoors. Package is equipped with: Grasso brand compressor, Thermosyphon Oil Coolers, Shell and Plate style, Oversized Oil Separators, Dual Oil Filters, Motor Temperature and Vibration Sensors, Benshaw motor starter, and RAM Industries motor. Compressor specs: model Y-52, serial R1003, Mark 3, year 2005, 406 PSIG MDWP, 1633 CFM, R-717. The Grasso Y has a throughput of 1703 CFM. Cooling capacity (NH3 ammonia): 608 KW at -35C/+35C and 2321 KW at 0C/+35C (172.88 TR at -31F/+95F and 660 TR at +32F/+95F). Motor specs: 700 HP, 460V, 756 FLA, 3570 RPM, 60 Hz, 3-phase, 5010S frame. Hours runtime: 23,080. Weight: 17,000 lbs. Overall dimensions: 77 in. W x 175 in. L x 120 in. H.
  • halocarbon_freon__r22_compatab: Yes
  • height_inches: 120
  • length_inches: 175
  • manufacturer: GEA / FES
  • model: 565GL
  • motor_amps: 756
  • motor_frame_size: 5010S
  • motor_hertz_hz: 60
  • motor_horsepower_hp: 700
  • motor_included_yesno: yes
  • motor_manufacturer: RAM Industries
  • motor_phases: 3
  • motor_rpm: 3570
  • motor_voltage: 460
  • name: 2005 GEA / FES 565-GL Rotary Screw Compressor Package – 700 HP
  • previous_refrigerant: Ammonia (R717 | NH3)
  • product_id: 13134
  • serial_number: 5013013
  • stock_no: GAMB03.137a
  • weight_lbs: 17000
  • width_inches: 77
  • year_of_manufacture: 2005
  • year_removed_from_production: 2014

2005 GEA / FES 565-GL Rotary Screw Compressor Package – 700 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed