GEA 565-GLB Rotary Screw Compressor Package (GEA Y-1, 250 HP 460 V, GEA Micro Control Panel)

GEA 565-GLB Rotary Screw Compressor Package (GEA Y-1, 250 HP 460 V, GEA Micro Control Panel)

GEA / FES Rotary Screw Compressor Package. Model 565GLB. Year: 2005. Item EC-C-7. FES Contract 05013017. Nominal capacity: 242.3 TR. Brake HP: 201.5. Includes GEA micro. Refrigerant: ammonia. Removed from operation in January/February 2014. Unit has been stored indoors. Package is equipped with: Grasso brand compressor, Thermosyphon Oil Coolers, Shell and Plate style, Oversized Oil Separators, Dual Oil Filters, Motor Temperature and Vibration Sensors, Benshaw motor starter, and Ram Industries motor. Compressor specs: model Y-1, serial Y0699, mark 2, year 2005, 406 PSIG MDWP, 1633 CFM, R-717. Motor specs: 250 HP, 460V, 279 FLA, 3565 RPM, 3-phase, 60 Hz, 445TS Frame. Hours runtime: 18,694. Weight: 15,150 lbs. Overall dimensions: 75 in. W x 168 in. L x 115 in. H.

Product Details

  • Stock No: GAMB07.137a
  • Manufacturer: GEA
  • Model: 565-GLB
  • Serial Number: 5013017
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: Low Stage (Booster)

Package Details

  • Package Manufacturer: GEA
  • Package Model: 565-GLB
  • Package SN: 5013017
  • Package Order: 5013017

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: GEA
  • # Compressors in Package: 1
  • Compressor Model: Y-1
  • Compressor SN: Y0699
  • Compressor Max Speed (RPM): 3600
  • Compressor Design Pressure (PSIG): 406
  • Compressor Year Manufactured: 2005
  • Compressor Run Time Hours: 18694
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 14243
  • Oil Cooling Type: Thermosiphon
  • Oil Cooler National Board #: 14257

Micro Panel Details

  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: GEA
  • Micro Control Panel Description: Micro III

Motor Starter Details

  • Motor Starter Included? Yes
  • Motor Starter Manufacturer: Benshaw

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 250
  • Motor RPM: 3565
  • Motor Voltage: 460
  • Motor Amps: 279
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 445TS

Dimensions:

  • Length (Inches): 168
  • Width (Inches): 75
  • Height (Inches): 115
  • Weight (LBS): 15150

Additional Product Details

  • Year of Manufacture: 2005
  • Year Removed from Production: 2014
  • Spec Sheet Available: Yes

GEA 565-GLB Rotary Screw Compressor Package (GEA Y-1, 250 HP 460 V, GEA Micro Control Panel)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed