GEA / FES 675-GL Rotary Screw Compressor Package - 800 HP

GEA / FES 675-GL Rotary Screw Compressor Package - 800 HP

GEA / FES Rotary Screw Compressor Package. Model 675GL Swing Compressor. Year: 2005. Item EC-C-8. FES Contract 05013018. Design suction: 33.5 PSIG / +20F. Nominal capacity: 719 TR. Design Discharge: 174.9 PSIG / +93F. Brake HP: 748.2. Includes GEA micro. Refrigerant: ammonia. Removed from operation in January/February 2014. Unit has been stored indoors. Package is equipped with: Thermosyphon Oil Coolers, Shell and Plate style, Oversized Oil Separators, Dual Oil Filters, Motor Temperature and Vibration Sensors, Benshaw motor starter, Ram Industries motor. Compressor specs: model Z-52, serial Z0293, mark 4, year 2005, 406 PSIG, 1953 CFM, R-717. Motor specs: 800 HP, 460V, 882 FLA, 3580 RPM, 3-phase, 60 Hz, 5808S Frame. Hours runtime: 27,711. Weight: 18,000 lbs. Overall dimensions: 84 in. W x 180 in. L x 120 in. H.

Product Details

  • Stock No: GAMB08.137a
  • Manufacturer: GEA
  • Model: 675GL
  • Serial Number: 5013018
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage

Package Details

  • Package Manufacturer: GEA
  • Package Model: 675-GL
  • Package SN: 5013018

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: FES
  • # Compressors in Package: 1
  • Compressor Model: Z-52
  • Compressor SN: Z0293
  • Compressor Design Pressure (PSIG): 406
  • Compressor Rebuild Year: 2005
  • Compressor Run Time Hours: 27711
  • Oil Separator Included? Yes
  • Oil Cooling Type: Thermosiphon

Micro Panel Details

  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: GEA

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 800
  • Motor RPM: 3580
  • Motor Voltage: 460
  • Motor Amps: 882
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 5808S

Dimensions:

  • Length (Inches): 180
  • Width (Inches): 84
  • Height (Inches): 120
  • Weight (LBS): 18000

Additional Product Details

  • Year of Manufacture: 2005
  • Year Removed from Production: 2014

GEA / FES 675-GL Rotary Screw Compressor Package - 800 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed