GEA 675GLB Rotary Screw Compressor Package (675GLB, 300 HP 460 V, GEA Micro Control Panel)

GEA 675GLB Rotary Screw Compressor Package (675GLB, 300 HP 460 V, GEA Micro Control Panel)

GEA / FES Rotary Screw Compressor Package. Model 675GLB. Year: 2005. Item EC-C-5. FES Contract 05013015. Nominal capacity: 224.5 TR. Setup for a booster application. Includes GEA Micro III. Refrigerant: ammonia. Removed from operation in January/February 2014. Unit has been stored indoors. Package is equipped with: Grasso brand compressor, Thermosyphon Oil Coolers, Shell and Plate style, Oversized Oil Separators, Dual Oil Filters, Motor Temperature and Vibration Sensors, Benshaw motor starter, RAM Industries Motor. Compressor Specs: model Z-1, serial Z0296, mark 4, year 2005, 406 PSIG MDWP, 1953 CFM, R-717. Motor specs: 300 HP, 460V, 3570 RPM, 335 FLA, 445TS frame, 60 Hz, 3-phase, ODP enclosure. Hours runtime: 53,619. Weight: 16,315 lbs. Overall dimensions: 78 in. W x 177 in. L x 115 in. H.

Product Details

  • Product ID: 13132
  • Stock No: GAMB05.137a
  • Manufacturer: GEA
  • Model: 675GLB
  • Serial Number: 5013015
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: Low Stage (Booster)

Package Details

  • Package Manufacturer: GEA
  • Package Model: 675GLB
  • Package SN: 5013015
  • Package Order: 5013015

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: GEA
  • # Compressors in Package: 1
  • Compressor Model: Z-1
  • Compressor SN: Z0296
  • Compressor Max Speed (RPM): 3600
  • Compressor Design Pressure (PSIG): 406
  • Compressor Year Manufactured: 2005
  • Compressor Run Time Hours: 53619
  • Oil Separator Included? 14249
  • Oil Separator National Board #: Yes
  • Oil Cooling Type: Thermosiphon
  • Oil Cooler National Board #: 14259

Micro Panel Details

  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: GEA
  • Micro Control Panel Description: Micro III

Motor Starter Details

  • Motor Starter Included? Yes
  • Motor Starter Manufacturer: Benshaw

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R717 | NH3)
  • Ammonia (R717 | NH3) Compatible: Yes
  • Halocarbon (Freon | R22) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 300
  • Motor RPM: 3570
  • Motor Voltage: 460
  • Motor Amps: 335
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 445TS

Dimensions:

  • Length (Inches): 177
  • Width (Inches): 78
  • Height (Inches): 115
  • Weight (LBS): 16315

Additional Product Details

  • Year of Manufacture: 2005
  • Year Removed from Production: 2014

GEA 675GLB Rotary Screw Compressor Package (675GLB, 300 HP 460 V, GEA Micro Control Panel)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed