McQuay Air Cooled Water Chiller- 25 Ton

McQuay Air Cooled Water Chiller- 25 Ton

2005 McQuay Air Cooled Water Chiller- 25 Ton. Model: AGZ025AS27-ER11. SN: STNUENG082905. Refrigerant: R-22. Maximum relief pressure: 450 psig. MAWP hi/lo: 450/150 psig. Total refrigerant charge: 36 lbs. (2) Copeland Scroll Compressors, Model: 2R16M3-TWD-570, S/N's: 00K66752G and 99195362G, 3,500/2,900 rpm, 460/380-420 V, 158/151-167 LRA, 60/50 Hz, 3 phase. Inlets/outlets: (2) 2 in. dia. NPT (male). Overall dimensions: 9 ft. L x 47 in. W x 51 in. H.

Product Details

  • Product ID: 4648
  • Stock No: MQI301.33
  • Manufacturer: McQuay & Snyder
  • Model: ACZ025A27-ER11
  • Serial Number: STNUENG082905

Chiller Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

McQuay Air Cooled Water Chiller- 25 Ton

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed