2006 AGC Plate Heat Exchanger Frame

2006 AGC Plate Heat Exchanger Frame

2006 AGC Plate Heat Exchanger Frame. Model: PRO2-SH Serial No: 06185. Maximum rated temperature: 250°F. Maximum rated pressure 150 psig. Overall dimensions: 5 ft. L x 1 ft. 10-1/2 in. W x 5 ft. 5-1/2 in. H.

Product Details

  • Product ID: 12095
  • Stock No: SFPC062A.13
  • Manufacturer: AGC Engineering
  • Model: PRO2-SH
  • Serial Number: 6185

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: 2006 AGC Plate Heat Exchanger Frame. Model: PRO2-SH Serial No: 06185. Maximum rated temperature: 250°F. Maximum rated pressure 150 psig. Overall dimensions: 5 ft. L x 1 ft. 10-1/2 in. W x 5 ft. 5-1/2 in. H.
  • manufacturer: AGC Engineering
  • model: PRO2-SH
  • name: 2006 AGC Plate Heat Exchanger Frame
  • product_id: 12095
  • serial_number: 6185
  • stock_no: SFPC062A.13

2006 AGC Plate Heat Exchanger Frame

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed