FlatPlate Brazed Plate Heat Exchangers

FlatPlate Brazed Plate Heat Exchangers

(2) 2006 FlatPlate Brazed Plate Heat Exchangers. Model: CH30. S/N's: A070CC31006005 and A070CC31006006. Number of plates: 70. Heat transfer surface area: 87.5 sq. ft. Volume side A/B: 2.17/2.24 gallons. MAWP: 450 psi. MDMT: 350°F. Inlets: (1) 2 in. dia. NPT fitting, (1) 2 in. dia. port. Outlets: (1) 2 in. dia. NPT fitting, (1) 1 in. dia. port. Overall dimensions: 3 ft. 2 in. L x 2 ft. 2 in. W x 2 ft. 3-3/4 in. H.(ACN39a).

Product Details

  • Product ID: 9349
  • Stock No: RPCN205B
  • Manufacturer: FlatPlate
  • Model: CH30
  • Serial Number: A070CC31006005, A070CC31006006

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

FlatPlate Brazed Plate Heat Exchangers

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed