2006 Fristam Centrifugal Pump
2006 Fristam Centrifugal Pump
2006 Fristam Centrifugal Pump. Model: FPX702-99. Flow rate for new pump is 50 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. (1) 4 in. dia. impeller. General Electric motor: 1-1/2 hp, 3450 rpm, 208-230/460 V, 5.0-4.8/2.4A, 60 Hz, 3 phase. (1) 1-1/2 in. s-line inlet. (1) 1-1/2 in. s-line outlet. The FPX Series sanitary centrifugal pump has become an industry standard for most general applications. Capable of delivering high volumes and high pressures while handling shear sensitive products, it is the pump of choice for products with viscosities up to 600 cps and process temperatures up to 400°F. Overall dimensions:1 ft. 10 in. L x 8-3/4 in. W x 7-3/4 in. H.
Product Details
- Product ID: 11607
- Stock No: TACJ0229.4
- Manufacturer: Fristam
- Model: FPX702-99
- Serial Number: FPX70296544
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 2006 Fristam Centrifugal Pump. Model: FPX702-99. Flow rate for new pump is 50 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. (1) 4 in. dia. impeller. General Electric motor: 1-1/2 hp, 3450 rpm, 208-230/460 V, 5.0-4.8/2.4A, 60 Hz, 3 phase. (1) 1-1/2 in. s-line inlet. (1) 1-1/2 in. s-line outlet. The FPX Series sanitary centrifugal pump has become an industry standard for most general applications. Capable of delivering high volumes and high pressures while handling shear sensitive products, it is the pump of choice for products with viscosities up to 600 cps and process temperatures up to 400°F. Overall dimensions:1 ft. 10 in. L x 8-3/4 in. W x 7-3/4 in. H.
- manufacturer: Fristam
- model: FPX702-99
- name: 2006 Fristam Centrifugal Pump
- product_id: 11607
- serial_number: FPX70296544
- stock_no: TACJ0229.4
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.