2006 Fristam FPR Centrifugal Pump

2006 Fristam FPR Centrifugal Pump

Fristam Centrifugal Pump. Model: FPR3531-155. S/N: FPR35310603180. Flow rate for new pump is 200 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. (1) 6 in. impeller dia. Baldor Electric wash down motor: 2 Hp, 1740 Rpm, 208-230/460 V, 5.8-5.6/2.8 A, 60 Hz, 3 Phase. (1) 2-1/2 in. s-line inlet. (1) 2 in. s-line outlet. Overall dimensions: 2 ft. L x 10-1/4 in. W x 1 ft. 2 in. H.

Product Details

  • Product ID: 11603
  • Stock No: TACJ0239.5
  • Manufacturer: Fristam
  • Model: FPR3531-155
  • Serial Number: FPR35310603180
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Fristam Centrifugal Pump. Model: FPR3531-155. S/N: FPR35310603180. Flow rate for new pump is 200 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. (1) 6 in. impeller dia. Baldor Electric wash down motor: 2 Hp, 1740 Rpm, 208-230/460 V, 5.8-5.6/2.8 A, 60 Hz, 3 Phase. (1) 2-1/2 in. s-line inlet. (1) 2 in. s-line outlet. Overall dimensions: 2 ft. L x 10-1/4 in. W x 1 ft. 2 in. H.
  • manufacturer: Fristam
  • model: FPR3531-155
  • name: 2006 Fristam FPR Centrifugal Pump
  • product_id: 11603
  • serial_number: FPR35310603180
  • stock_no: TACJ0239.5

2006 Fristam FPR Centrifugal Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed