2006 GCI Refrigeration Technologies Chiller – 60 Tons

2006 GCI Refrigeration Technologies Chiller – 60 Tons

2006 GCI Refrigeration Technologies Chiller. Model: 660ACTLTOD. Refrigerant: R-404a. Tank capacity: 200 gallons. Rated at 159,600 BTU/hr @ -20ºF. Respective minimum and maximum design pressures are: 5 psi and 395 psi. Maximum ambient temperature: 95ºF. Main power: 460V, 60 Hz, 3 phase. FLA 135(NRA 115.2). Max fuse 60. (3) 22 HP Copeland compressors: model 4DT3F76KE-TSK-200. (3) 1-1/2 HP Fans. Features include: internal and external circulating pumps regulated by two flow switches for optimal flow, electrical phase monitor sensing, “on demand” temperature control provided by a Tecnologic S.P.A. TLK 31C microprocessor-based digital electronic multistep controller, auxiliary contacts capable of actuating pneumatic valves, and by employing extra insulation, a compressor fitted suction accumulator and crankcase heater, this unit is equipped for better control of heat gained from the environment and optimized use at low temperatures(+10°F to -30°F). Inlet/outlet: (2) 4 in. Overall dimensions: 13 ft. L x 7 ft. 2 in. W x 6 ft. 8 in. H.(ACN1123).

Product Details

  • Product ID: 11930
  • Stock No: FGNW01.35
  • Manufacturer: GCI Refrigeration Technologies
  • Model: 660ACTLTOD
  • Serial Number: ACTLT6600611083
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: 2006 GCI Refrigeration Technologies Chiller. Model: 660ACTLTOD. Refrigerant: R-404a. Tank capacity: 200 gallons. Rated at 159,600 BTU/hr @ -20ºF. Respective minimum and maximum design pressures are: 5 psi and 395 psi. Maximum ambient temperature: 95ºF. Main power: 460V, 60 Hz, 3 phase. FLA 135(NRA 115.2). Max fuse 60. (3) 22 HP Copeland compressors: model 4DT3F76KE-TSK-200. (3) 1-1/2 HP Fans. Features include: internal and external circulating pumps regulated by two flow switches for optimal flow, electrical phase monitor sensing, “on demand” temperature control provided by a Tecnologic S.P.A. TLK 31C microprocessor-based digital electronic multistep controller, auxiliary contacts capable of actuating pneumatic valves, and by employing extra insulation, a compressor fitted suction accumulator and crankcase heater, this unit is equipped for better control of heat gained from the environment and optimized use at low temperatures(+10°F to -30°F). Inlet/outlet: (2) 4 in. Overall dimensions: 13 ft. L x 7 ft. 2 in. W x 6 ft. 8 in. H.(ACN1123).
  • manufacturer: GCI Refrigeration Technologies
  • model: 660ACTLTOD
  • name: 2006 GCI Refrigeration Technologies Chiller – 60 Tons
  • product_id: 11930
  • serial_number: ACTLT6600611083
  • stock_no: FGNW01.35

2006 GCI Refrigeration Technologies Chiller – 60 Tons

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed