Trane Helirotor Screw Compressor

Trane Helirotor Screw Compressor

(2) 2006 Trane Helirotor Screw Compressors. Model: CHHP0N2TKE0N134A. Refrigerant: R-134A. Power supply: 400/460 V, 354/346 LRA (WYE connection), 1089/1065 LRA (Delta connection), 50/60 Hz, 3 phase. *Note: both units have water damage, one has been disassembled. Overall dimensions: 4 ft. 1 in. L x 1 ft. 8 in. W x 2 ft. 5 in.(ACN230).

Product Details

  • Product ID: 8853
  • Stock No: AVCL002
  • Manufacturer: Trane
  • Model: CHHP0N2TKE0N134A
  • Serial Number: UA6C4251 and UA6C4253

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Trane Helirotor Screw Compressor

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed