Vilter Low Profile 4-Fan Evaporator - 8.8 Ton
(6) 2006 Vilter Low Profile 4-Fan Evaporator. Model: LPS 20.84-3/4-RA-HGC. Capacity: 8.8 tons @ a 10º temperature difference for a 35ºF room and a 23ºF coil. Refrigerant: recirculated R-717 with hot gas defrost. Items constructed of 304 stainless steel include: housing, fans, drain pan and coil end covers. Numerous options were included in the construction of these units. Air flow: 11,800 cfm. Coil volume: 2.1 cubic ft. Total coil surface area: 2,440 sq. ft. Coil tubing: ¾ in. O.D. (4) fins per inch. (4) 18 in. dia. direct drive prop fans. (4) Leeson electric, wash down grade motors, 3/4 HP, 1140 rpm, 230/460 V, 3.0/1.5 amps, 60 Hz, 3 phase. Pneumatic test pressure: 300 psig. MAWP: 270 psig @ 200°F. MDMT: -60°F @ 270 psig. Units are ideal for low headroom applications and smaller room sizes. Inlets: (1) 2 in. dia. FNPT fitting, (1) 2 in. dia. port. Outlets: (1) 1/2 in. dia. FNPT fitting. Overall dimensions: 11 ft. 5-1/4 in. L. x 3 ft. 4 in. W. x 2 ft. 3 in. H.(ACN180).
Product Details
- Stock No: RBFM575
- Manufacturer: Vilter
- Model: LPS 20.84-3/4-RA-HGC
- Serial Number: C-1919-(units 1 thru 18)
Evaporator Coil Details
- Frosted or Wet Coil: Frosted
- Fins Per Inch: 4
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!