2006 Waukesha C-Series Sanitary Centrifugal Pump
2006 Waukesha C-Series Sanitary Centrifugal Pump
2006 Waukesha Cherry-Burrell Sanitary Centrifugal Pump. Model: C216. Part Number: 3315. Serial No: 402703-06. 3A rated. Impeller diameter: 5-1/2 in. Maximum capacity (1750 RPM / 3500 RPM, max 6 in. impeller): 145 GPM / 280 GPM. Maximum head 42 ft / 169 ft. Leeson Washguard Stainless Steel Duck Motor: 3 hp, 1750 rpm, 208-230/460 V, 8.8-8.2/ 4.1 amps, 60 Hz, 3 phase. Inlet: 2 in. s-line. Outlet: 1.5 in. s-line. Overall dimensions: 1 ft. 9 in. L x 1 ft. 4 in. W x 1 ft. 2 in. H. Unit appears to be unused.
Product Details
- Product ID: 12797
- Stock No: NOIP1309
- Manufacturer: Waukesha Cherry-Burrell
- Model: C216
- Serial Number: 402703-06
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 2006 Waukesha Cherry-Burrell Sanitary Centrifugal Pump. Model: C216. Part Number: 3315. Serial No: 402703-06. 3A rated. Impeller diameter: 5-1/2 in. Maximum capacity (1750 RPM / 3500 RPM, max 6 in. impeller): 145 GPM / 280 GPM. Maximum head 42 ft / 169 ft. Leeson Washguard Stainless Steel Duck Motor: 3 hp, 1750 rpm, 208-230/460 V, 8.8-8.2/ 4.1 amps, 60 Hz, 3 phase. Inlet: 2 in. s-line. Outlet: 1.5 in. s-line. Overall dimensions: 1 ft. 9 in. L x 1 ft. 4 in. W x 1 ft. 2 in. H. Unit appears to be unused.
- manufacturer: Waukesha Cherry-Burrell
- model: C216
- name: 2006 Waukesha C-Series Sanitary Centrifugal Pump
- product_id: 12797
- serial_number: 402703-06
- stock_no: NOIP1309
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.