Raypak Raytherm Indoor Hydronic Boiler - 66 HP
Raypak Raytherm Indoor Hydronic Boiler - 66 HP
2007 Raypak Raytherm Indoor Hydronic Boiler – 66 HP. Model: H3-0962. S/N: 0704264389. Natural Gas. Input BTUH: 962,700. Output BTUH: 788,600. H3: 2-stage firing. The Raytherm type H models have a 82% efficiency which, according to Raypak, is the highest of any atmospheric boiler. Max operating temp: 230ºF. Gas port: 1 in. Water ports: 2.5 in. Flue diameter: 14 in. Approximate shipping weight: 705 lbs. Removed in running condition late 2013. Overall dimensions: 32.5 in. W x 52.375 in. L x 33.5 in. H.
Product Details
- Stock No: RHOH03.3a
- Manufacturer: Raypak
- Model: H3-0962
- Serial Number: 704264389
Boiler Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!