2007 Vilter Air-cooled Condenser / Cooler
2007 Vilter Air-cooled Condenser / Cooler
Used Vilter Air-cooled Condenser / Cooler. Left Model: AFV-90X108-646L-G-36-3-DT-D. Serial: 0707-52478-1. Order: 40775D. Refrigerant: gas. MAWP: 750 PSI at 250F. MDMT -20F at 750 PSI. Year 2007. (2) 3 HP 460V fan motors. Right Model: AFV-90X108-646L-G-36-3-DT-D. Serial: 0707-52478-2. Order: 40775D. Refrigerant: oil. MAWP: 850 PSI at 250F. MDMT -20F at 850 PSI. (2) 3 HP 460V fan motors. Certified by Colmac Coil Mfg., Inc. Previously run in a 'sweet gas' application. Also known as a dry cooler / fluid cooler.
Product Details
- Product ID: 13259
- Stock No: SEPS05
- Manufacturer: Vilter
- Model: AFV-90X108-646L-G-36-3-DT-D, AFV-90X108-646L-G-36-3-DT-D
- Serial Number: 0707-52478-1, 0707-52478-2
- Motor Manufacturer:
- Motor Horsepower(HP): 3
- Motor RPM:
- Motor Voltage: 460
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture: 2007
- Known Issues or Problems:
- Previously Used With: Previously run in a 'sweet gas' application. Also known as a dry cooler / fluid cooler.
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- 27_accessory_main_item_or_a_pa: No
- ammonia_r717__nh3_compatable: No
- description: Used Vilter Air-cooled Condenser / Cooler. Left Model: AFV-90X108-646L-G-36-3-DT-D. Serial: 0707-52478-1. Order: 40775D. Refrigerant: gas. MAWP: 750 PSI at 250F. MDMT -20F at 750 PSI. Year 2007. (2) 3 HP 460V fan motors. Right Model: AFV-90X108-646L-G-36-3-DT-D. Serial: 0707-52478-2. Order: 40775D. Refrigerant: oil. MAWP: 850 PSI at 250F. MDMT -20F at 850 PSI. (2) 3 HP 460V fan motors. Certified by Colmac Coil Mfg., Inc. Previously run in a 'sweet gas' application. Also known as a dry cooler / fluid cooler.
- halocarbon_freon__r22_compatab: Yes
- manufacturer: Vilter
- model: AFV-90X108-646L-G-36-3-DT-D, AFV-90X108-646L-G-36-3-DT-D
- motors: 4
- motor_horsepower_hp: 3
- motor_included_yesno: yes
- motor_voltage: 460
- name: 2007 Vilter Air-cooled Condenser / Cooler
- previously_used_with: Previously run in a 'sweet gas' application. Also known as a dry cooler / fluid cooler.
- previous_refrigerant: Halocarbon (Freon | R22)
- product_id: 13259
- serial_number: 0707-52478-1, 0707-52478-2
- stock_no: SEPS05
- year_of_manufacture: 2007
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.