Vilter VSG1801 Package - (Less Compressor, Less Motor)

Vilter VSG1801 Package - (Less Compressor, Less Motor)

 The unit comes as shown in the images minus Screw Compressor and Motor which were sold separately.  

Surplus Unused 2007 Vilter VSG Single Screw Compressor Package (minus the screw compressor) with 450 HP drive motor and Allen-Bradley programmable controller. Model: VSG1801. Sales Order: SO57571-362, Serial Number: 4103, Test Pressure: 600 PSIG, Rated Discharge Pressure: 400 PSIG, MAWP: 450 PSIG, Date: 11-30-07, Compressor Unit Model VSG1801VVRGHNECST. This compressor package was installed, but never was used in service. Motor leads were pulled from the junction boxes, but never were terminated at the starter. We purchased the units February 2013 and have them at our indoor warehouse in Texas. According to Vilter, common applications for the Vilter VSG is gas liquefaction, vapor recovery, flare gas recover, coal bed methane recovery, field and fuel gas boosting, wellhead recovery, enhanced oil recovery, landfill gas recovery, LNG boil off, gas gathering, bio-gas, digester, carbon dioxide CO2, nitrogen, hydrogen, and other refrigerants. Package features Vilter control panel with Allen-Bradley Panel view Plus 1000, 600 PSIG Oil Separator, Chil-Con, and Insultec components. Reliance Electric Liberator Motor: 450 HP, 3576 RPM, 4160V, 55.9 Amps, 3-phase, 19A G5010S Frame, Code G, 1.15 S.F., CONT Duty, TEFC Enclosure, weight: 4,300 LBS. Overall Dimensions (with suction strainer removed): 14 ft. 4 in. L x 6 ft. 6 in. W x 8 ft. 4 in. H. Motor has been removed not available sold separate.  (ACN1550)

Product Details

  • Product ID: 13392
  • Stock No: NTSD02B
  • Manufacturer: Vilter
  • Model: VSG1801VVRGHNECST
  • Serial Number: 4103
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage

Package Details

  • Package Manufacturer: Vilter
  • Package Model: VSG1801
  • Package SN: 4103
  • Package Order: SO57571-362
  • Package Max Speed (RPM): 3500
  • Package Max Design Pressure (PSIG): 450

Compressor Details

  • Compressor Included? No
  • Compressor Model: VSG1801
  • Compressor SN: 4103
  • Compressor Design Pressure (PSIG): 600

Micro Panel Details

  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Allen-Bradley
  • Micro Control Panel Description: control panel with Allen-Bradley Panelview Plus 1000

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Gas
  • Ammonia (R717 | NH3) Compatible: No
  • Halocarbon (Freon | R22) Compatible: No

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 450
  • Motor RPM: 3576
  • Motor Voltage: 4160
  • Motor Amps: 55.9
  • Motor Hertz (Hz): 4160
  • Motor Phases: 3
  • Motor Frame Size: 19A G5010S

Dimensions:

  • Length (Inches): 172
  • Width (Inches): 78
  • Height (Inches): 100
  • Weight (LBS): 4300
  • ACN: 1550

Additional Product Details

  • Year of Manufacture: 2007
  • Year Removed from Production: 2013
  • Known Issues or Problems: This package is available minus the 1801 screw compressor which was sold separately.

Vilter VSG1801 Package - (Less Compressor, Less Motor)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed