AGC Engineering R51 Plate Heat Exchanger Frame

AGC Engineering R51 Plate Heat Exchanger Frame

2008 AGC Engineering Plate R-51 Heat Exchanger Frame. Model: AR51ME1. Serial No: 080103. (3) dividers. Max Temp: 250°F. Max pressure: 200 psig. Inlet /outlets: 3 in. and 4 in. ID. Overall dimensions: 13 ft. 2-1/2 in. L x 3 ft. 10 in. W x 9 ft. 1 in. H.

Product Details

  • Stock No: SFPC061.20
  • Manufacturer: AGC Engineering
  • Model: AR51ME1
  • Serial Number: 80103

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 158.5
  • Width (Inches): 46
  • Height (Inches): 109

Additional Product Details

  • Year of Manufacture: 2008

AGC Engineering R51 Plate Heat Exchanger Frame

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed