2008 Alfa Laval Plate-Frame Ammonia Chiller – 200 tons

2008 Alfa Laval Plate-Frame Ammonia Chiller – 200 tons

Alfa Laval Heat Exchanger – Richmond Virginia. Nat’l Bd.: 27462. Model: MK15 BWFD. Surface Area: 752.60 sq. ft. Serial: 695826. PO: 131411TL. Year 2008. MAWP: 150/250 PSI at 200F. MDMT: -20F at 150/250 PSI. Approximate dimensions: 7 ft. x 3 ft. x 5 ft. high. Previous owner said tonnage rating was 200-220 TR. Ammonia Surge Drum. Certified by Thermofluid International, Inc. Mansfield Texas. Nat’l Bd.: 1073. Serial 98236V. Model: RH-4209. Year 1999. MAWP: 250 PSI at 200F. MDMT: -20F at 250 PSI. Approximate dimensions: 10 ft. x 5 ft. x 8 ft. high. Previously used in 2013 as a water chiller with ammonia refrigerant. Includes misc piping.

Product Details

  • Product ID: 13087
  • Stock No: OFCI01.27a
  • Manufacturer: Alfa Laval
  • Model: MK15 BWFD
  • Serial Number: 695826
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Alfa Laval Heat Exchanger – Richmond Virginia. Nat’l Bd.: 27462. Model: MK15 BWFD. Surface Area: 752.60 sq. ft. Serial: 695826. PO: 131411TL. Year 2008. MAWP: 150/250 PSI at 200F. MDMT: -20F at 150/250 PSI. Approximate dimensions: 7 ft. x 3 ft. x 5 ft. high. Previous owner said tonnage rating was 200-220 TR. Ammonia Surge Drum. Certified by Thermofluid International, Inc. Mansfield Texas. Nat’l Bd.: 1073. Serial 98236V. Model: RH-4209. Year 1999. MAWP: 250 PSI at 200F. MDMT: -20F at 250 PSI. Approximate dimensions: 10 ft. x 5 ft. x 8 ft. high. Previously used in 2013 as a water chiller with ammonia refrigerant. Includes misc piping.
  • manufacturer: Alfa Laval
  • model: MK15 BWFD
  • name: 2008 Alfa Laval Plate-Frame Ammonia Chiller – 200 tons
  • product_id: 13087
  • serial_number: 695826
  • stock_no: OFCI01.27a

2008 Alfa Laval Plate-Frame Ammonia Chiller – 200 tons