Evapco 4x18x10R 35T Evaporative Condenser

Evapco 4x18x10R 35T Evaporative Condenser

Special Notes about Machine: Evapco drawing: EU-2400.Year of Manufacture: 2009Number Units in Package: 1 unit (2 top sections and 1 common bottom that can be split in two if needed)Nominal Tons (total): Need to confirmAmmonia Tons (total): Need to confirmR-717 (ammonia) or R22 (freon). Last run with Ammonia.Pump Included? No, can purchase separatelyFan Details (per unit): ** top mounted fan(s) are missing **Top Dimensions (per unit): 9' L x 7'4 W x 4' H (2 units)Top Weight (per unit): 12,000 LBSBottom Dimensions (per unit): 18' L x 7'4 W x 4'10 H (1 common bottom that can be split in two if needed)Bottom Weight (per unit): 4,000 LBSOther Notes about machine: ** top mounted fan(s) are missing ***Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet BulbCan sell one tower unit from a group upon request for a fee. Please request as needed.

Product Details

  • Stock No: EZPR06B
  • Manufacturer: Evapco
  • Model: 4x18x10R 35T
  • Serial Number: 9-364376/A

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1
  • Design Pressure (PSI): 350
  • Top Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
  • Bottom Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust

Condenser Dimensions

  • Top Length (Inches): 108
  • Top Width (Inches): 88
  • Top Height (Inches): 48
  • Top Weight (LBS): 12000
  • Bottom Length (Inches): 216
  • Bottom Width (Inches): 88
  • Bottom Height (Inches): 58
  • Bottom Weight (LBS): 4000

Pump Details

  • Pump Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

Dimensions:

  • Length (Inches): 216
  • Width (Inches): 88
  • Height (Inches): 106
  • Weight (LBS): 16,000

Additional Product Details

  • Year of Manufacture: 2009
  • Spec Sheet Available: Yes
  • Known Issues or Problems: top mounted fan(s) are missing. Bottom frame is very dammaged

Evapco 4x18x10R 35T Evaporative Condenser

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed