Marley MCW Series Cooling Tower - 253 Ton

Marley MCW Series Cooling Tower - 253 Ton

SPX Marley MCW Series Cooling Tower. Model: 901547N. Serial: MCW901547NRR1-CW10054295. Year: 2012. Nominal tonnage rating: 250 TR (based on 95F HW, 85F CW, 78F WB, and 3 GPM/TR). The Marley MCW series is an open loop style cooling tower for water. Fan motor: 30 HP. Shipping weight: 6800 lbs. Ports: 8 in. Overall dimensions: 12 ft. L x 8 ft. W x 14 ft. 10 in. H.

Product Details

  • Stock No: CPEG901
  • Manufacturer: Marley
  • Model: 901547N
  • Serial Number: MCW901547NRR1-CW10054295

Cooling Tower Details

  • Circuit Type: Open

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Marley MCW Series Cooling Tower - 253 Ton

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed