2016 Stainless Steel Column Lift Drum Dumper

2016 Stainless Steel Column Lift Drum Dumper

Used Custom Metalcraft, Inc. Stainless Steel Column Lift Barrel Dumper. Type A. Serial 73170. Year: 2016. SEW Eurodrive: 2 HP, 460V, 60 Hz, 3-phase, NEMA C. Overall dimensions: 74 in. x 44 in. x 212 in. High.

Product Details

  • Product ID: 13520
  • Stock No: TASP139
  • Manufacturer: Custom Metal Craft
  • Model: Type 'A' Column Lift
  • Serial Number: 73170

Additional Product Details:

  • Year of Manufacture: 2016
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: Used Custom Metalcraft, Inc. Stainless Steel Column Lift Barrel Dumper. Type A. Serial 73170. Year: 2016. SEW Eurodrive: 2 HP, 460V, 60 Hz, 3-phase, NEMA C. Overall dimensions: 74 in. x 44 in. x 212 in. High.
  • height_inches: 212
  • length_inches: 74
  • manufacturer: Custom Metal Craft
  • model: Type 'A' Column Lift
  • motors: 1
  • motor_hertz_hz: 60
  • motor_horsepower_hp: 2
  • motor_included_yesno: yes
  • motor_manufacturer: SEW-Eurodrive
  • motor_phases: 3
  • motor_rpm: 1740/17
  • motor_voltage: 460
  • name: 2016 Stainless Steel Column Lift Drum Dumper
  • product_id: 13520
  • serial_number: 73170
  • stock_no: TASP139
  • width_inches: 44
  • year_of_manufacture: 2016

2016 Stainless Steel Column Lift Drum Dumper

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed