202 Ton - Imeco PF202 Evaporative Condenser Tower (1 tower units)

202 Ton - Imeco PF202 Evaporative Condenser Tower (1 tower units)

Number Units in Package: 1
Nominal Tons (total): 202 TR*
Ammonia Tons (total): 150 TR*

R-717 (ammonia) or R22 (freon). Last run with Ammonia.
Pump Requirements (per unit):
Pump Included? No, can purchase separately
Fan Details (per unit):

Top Dimensions (per unit): 15' 5" L x 10' 11" W x 7'1" H
Top Weight (per unit): 16,030 LBS
Bottom Dimensions (per unit): 15' 5" L x 10' 11" W x 8'8" H
Bottom Weight (per unit): 5,590 LBS

*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb

Product Details

  • Product ID: 12236
  • Stock No: BDPC287.5
  • Manufacturer: Imeco
  • Model: PF202
  • Serial Number: 5095-A1-RH

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • 02_bottomheight_inches: 104
  • 02_bottomwidth_inches: 131
  • 02_bottom_length_inches: 185
  • 02_bottom_weight_lbs: 5590
  • 02_multiple_units_included_in: No
  • 02_top_length_inches: 185
  • 02_top_weight_lbs: 16030
  • 02_top_width_inches: 131
  • 02_unit_ammonia_tons_tr: 150
  • ammonia_r717__nh3_compatable: Yes
  • description: Number Units in Package: 1
    Nominal Tons (total): 202 TR*
    Ammonia Tons (total): 150 TR*

    R-717 (ammonia) or R22 (freon). Last run with Ammonia.
    Pump Requirements (per unit):
    Pump Included? No, can purchase separately
    Fan Details (per unit):

    Top Dimensions (per unit): 15' 5" L x 10' 11" W x 7'1" H
    Top Weight (per unit): 16,030 LBS
    Bottom Dimensions (per unit): 15' 5" L x 10' 11" W x 8'8" H
    Bottom Weight (per unit): 5,590 LBS

    *Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb

    Can sell one tower unit from a group upon request for a fee. Please request as needed.
  • halocarbon_freon__r22_compatab: Yes
  • manufacturer: Imeco
  • model: PF202
  • motor_included_yesno: Yes
  • name: 202 Ton - Imeco PF202 Evaporative Condenser Tower (1 tower units)
  • previous_refrigerant: Ammonia (R717 | NH3)
  • product_id: 12236
  • pump_included: No
  • serial_number: 5095-A1-RH
  • stock_no: BDPC287.5
  • top_height_inches: 85
  • unit_nominal_tons_tr: 202

202 Ton - Imeco PF202 Evaporative Condenser Tower (1 tower units)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed