Reliance Electric Motor- (300 HP, 2300/4000 V)

Reliance Electric Motor- (300 HP, 2300/4000 V)

Reliance Electric Motor- 300 HP. Motor specifications: 3569 rpm, 2300 / 4000 V, 60 Hz, 3 phase. Continuous duty. Frame: 10EA5006S. Insulation class: F. Overall dimensions: 4 ft. L x 3 ft. 4 in. W x 2 ft. 6 in. H.(H10).

Product Details

  • Product ID: 8743
  • Stock No: DTTC809B.
  • Manufacturer: Reliance

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 300
  • Motor RPM: 3569
  • Motor Voltage: 2300/4000
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 10EA5006S

Dimensions:

  • Length (Inches): 48
  • Width (Inches): 40
  • Height (Inches): 30

Additional Product Details

Reliance Electric Motor- (300 HP, 2300/4000 V)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed