Baldor Electric Motor- (700 HP, 2300 / 4160 V)

Baldor Electric Motor- (700 HP, 2300 / 4160 V)

2300 / 4160 V Baldor Electric Motor- 700 HP. S/N: N041/0288-01060115. Motor specifications: 3575 rpm, 2300/4160 V, 152/84 amps, 60 Hz, 3 phase. Continuous duty. Type: WPII. Insulation class: F. Frame Number: 5011Z. Shaft diameter / length: 2.87 in. / 4 in. Overall dimensions: 5 ft. L x 3 ft. 10-1/2 in. W x 4 ft. 3-1/2 in. H.(H4).

Product Details

  • Product ID: 8845
  • Stock No: DTTC836B.
  • Manufacturer: Baldor
  • Serial Number: N041/0288-01060115

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 700
  • Motor RPM: 3575
  • Motor Voltage: 2300/4160
  • Motor Amps: 152/84
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 5011Z

Dimensions:

  • Length (Inches): 60
  • Width (Inches): 46.5
  • Height (Inches): 51.5

Additional Product Details

Baldor Electric Motor- (700 HP, 2300 / 4160 V)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed