2300 / 4160 V Siemens Motor- 600 HP

2300 / 4160 V Siemens Motor- 600 HP

2004 Siemens Motor- 600 HP. S/N: E17097-02-1. Type: CG. Motor specifications: 3564 rpm, 2300 / 4160 V, 73.1 amps, 60 Hz, 3 phase. Frame: 508S. Insul. class: F. Rotation: CCW A-T. Facing: B-T2. Drive End: C-T3. With CWA-T. Phase: B-T2. Service Factor: 1.15. KVA Code: G. Shaft size: 3 in. Overall dimensions: 46-1/2 in. L x 50 in. x W x 26 in. L. (ACN283).

Product Details

  • Product ID: 8086
  • Stock No: HDAF764.22a
  • Manufacturer: Siemens
  • Model:
  • Serial Number:

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: 2004 Siemens Motor- 600 HP. S/N: E17097-02-1. Type: CG. Motor specifications: 3564 rpm, 2300 / 4160 V, 73.1 amps, 60 Hz, 3 phase. Frame: 508S. Insul. class: F. Rotation: CCW A-T. Facing: B-T2. Drive End: C-T3. With CWA-T. Phase: B-T2. Service Factor: 1.15. KVA Code: G. Shaft size: 3 in. Overall dimensions: 46-1/2 in. L x 50 in. x W x 26 in. L. (ACN283).
  • manufacturer: Siemens
  • name: 2300 / 4160 V Siemens Motor- 600 HP
  • product_id: 8086
  • stock_no: HDAF764.22a

2300 / 4160 V Siemens Motor- 600 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed