TECO - Westinghouse Electric Motor - 250 HP, 2300 / 4160 V

TECO - Westinghouse Electric Motor - 250 HP, 2300 / 4160 V

2300 / 4160 V TECO - Westinghouse Electric Motor - 250 HP. S/N: BEC42029-2. Catalog Number: P2502. Motor specifications: 3555 rpm, 2300 / 4160 V, 56/31 amps, 60 Hz, 3 phase. Continuous duty. Enclosure Type: WP I. Frame: 449TS. Weight: 900 kg. Type: ASHA-PA001. Overall dimensions: 3 ft. 7 in. L x 3 ft. 4 in. W x 2 ft. 3 in. H.(H10)(ACN274)

Product Details

  • Product ID: 8737
  • Stock No: DTTC804B.
  • Manufacturer: TECO-Westinghouse
  • Serial Number: BEC42029-2

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Westinghouse
  • Motor Horsepower(HP): 250
  • Motor RPM: 3555
  • Motor Voltage: 2300 / 4160
  • Motor Amps: 56/31
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 449TS

Dimensions:

  • Length (Inches): 43
  • Width (Inches): 40
  • Height (Inches): 27
  • Weight (LBS): 1984
  • ACN: 274

Additional Product Details

TECO - Westinghouse Electric Motor - 250 HP, 2300 / 4160 V

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed