TECO-Westinghouse Electric Motor - 250 HP, 2300 / 4160 V

TECO-Westinghouse Electric Motor - 250 HP, 2300 / 4160 V

2300 / 4160 V TECO-Westinghouse Electric Motor - 250 HP. S/N: HGC68139-1. Catalog Number: P2502. Motor specifications: 3555 rpm, 2300/4160 V, 56/31 amps, 60 Hz, 3 phase. Continuous duty. Enclosure Type: WP I. Frame: 449TS. Type: ASHA-PA001. Weight: 900 kg. Insulation class: F. Overall dimensions: 3 ft. 6 in. L x 3 ft. 5 in. W x 2 ft. 3 in. H.(H10)(ACN274)

Product Details

  • Product ID: 8808
  • Stock No: DTTC810B.
  • Manufacturer: TECO-Westinghouse
  • Serial Number: HGC68139-1

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

TECO-Westinghouse Electric Motor - 250 HP, 2300 / 4160 V

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed