2300 / 4160 V Toshiba Electric Motor- 250 HP

2300 / 4160 V Toshiba Electric Motor- 250 HP

Toshiba Electric Motor- 250 HP. Model: B2502VLG3J0. S/N: 90291264. 3540 rpm, 2300 / 4160 V, 58/32 amps, 60 Hz, 3 phase. Continuous duty. Frame: 315M. Type: TIKK. Form: VCK4. Insulation class: F. NEMA design: B. Overall dimensions: 3 ft. 4 in. L x 3 ft. W x 2 ft. 3 in. H. (ACN12a).

Product Details

  • Product ID: 8745
  • Stock No: DTTC807B.
  • Manufacturer: Toshiba
  • Model: B2502VLG3J0
  • Serial Number: 90291264

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: Toshiba Electric Motor- 250 HP. Model: B2502VLG3J0. S/N: 90291264. 3540 rpm, 2300 / 4160 V, 58/32 amps, 60 Hz, 3 phase. Continuous duty. Frame: 315M. Type: TIKK. Form: VCK4. Insulation class: F. NEMA design: B. Overall dimensions: 3 ft. 4 in. L x 3 ft. W x 2 ft. 3 in. H. (ACN12a).
  • manufacturer: Toshiba
  • model: B2502VLG3J0
  • name: 2300 / 4160 V Toshiba Electric Motor- 250 HP
  • product_id: 8745
  • serial_number: 90291264
  • stock_no: DTTC807B.

2300 / 4160 V Toshiba Electric Motor- 250 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed