Toshiba Electrical Motor - 250 HP, 2300 / 4160 V

Toshiba Electrical Motor - 250 HP, 2300 / 4160 V

Toshiba Electrical Motor - 250 HP. Model: F2502VLG3J0. S/N: 90948590. Motor specifications: 3540 rpm, 2300/4160 V, 58/32 amps, 60 Hz, 3 phase. Continuous duty. Enclosure: ODP. Insulation class: F. Type: TIKK. Form: VCK4. Overall dimensions: 3 ft. 5 in. L x 3 ft. W x 2 ft. 1 in. H.(ACN12a).

Product Details

  • Product ID: 8852
  • Stock No: DTTC806B.
  • Manufacturer: Toshiba
  • Model: F2502VLG3J0
  • Serial Number: 90948590

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: Toshiba Electrical Motor - 250 HP. Model: F2502VLG3J0. S/N: 90948590. Motor specifications: 3540 rpm, 2300/4160 V, 58/32 amps, 60 Hz, 3 phase. Continuous duty. Enclosure: ODP. Insulation class: F. Type: TIKK. Form: VCK4. Overall dimensions: 3 ft. 5 in. L x 3 ft. W x 2 ft. 1 in. H.(ACN12a).
  • manufacturer: Toshiba
  • model: F2502VLG3J0
  • name: Toshiba Electrical Motor - 250 HP, 2300 / 4160 V
  • product_id: 8852
  • serial_number: 90948590
  • stock_no: DTTC806B.

Toshiba Electrical Motor - 250 HP, 2300 / 4160 V

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed