General Electric Motor (500 HP, 2400 / 4160 V)

General Electric Motor (500 HP, 2400 / 4160 V)

2400 / 4160 V General Electric Motor- 500 HP. Model: 5K811552A158. S/N: AL8401867. Motor specifications: 3575 rpm, 2400/4160 V, 107/62 amps, 60 Hz, 3 phase. Continuous duty. Frame: 8110S. Type: K. Overall dimensions: 5 ft. L x 3 ft. 10 in. W x 3 ft. 4 in. H.(H10).

Product Details

  • Product ID: 8846
  • Stock No: DTTC815B.
  • Manufacturer: GE
  • Model: 5K811552A158
  • Serial Number: AL8401867

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

General Electric Motor (500 HP, 2400 / 4160 V)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed