3M-Matic 800a3 Case Sealer System

3M-Matic 800a3 Case Sealer System

3M-Matic 800a3 Case Sealer System. Model: 29400. S/N: 3059. (6) 1 in. dia. x 19 in. L rollers. Power supply: 115 V, 3.8 amps, 60 Hz. (2) Bodine Electric Drives, 1/6 hp, 115 rpm, 60 Hz, 1.9 amps, single phase, ratio: 15.1, Torque: 68 lb-in. Roller conveyor infeed height: 30 in. Conveyor exit height: 28 in. Overall dimensions: 55 in. L x 38-1/2 in. W x 53 in. H. (ACN75).

Product Details

  • Product ID: 8152
  • Stock No: RTTF002.3
  • Manufacturer: 3M
  • Model: 29400

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

3M-Matic 800a3 Case Sealer System

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed