3M Taper
3M Taper
3M Taper. Model: 700A. S/N: 10664.(ACN68).
Product Details
- Product ID: 11396
- Stock No: SFEC3817.5
- Manufacturer: 3M
- Model: 700A
- Serial Number: 10664
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 3M Taper. Model: 700A. S/N: 10664.(ACN68).
- manufacturer: 3M
- model: 700A
- name: 3M Taper
- product_id: 11396
- serial_number: 10664
- stock_no: SFEC3817.5
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.