General Electric Motor- 700 HP, 4160 V

General Electric Motor- 700 HP, 4160 V

4160 V General Electric Motor- 700 HP. Model: 5K511AN190M. S/N: VC334001. Motor specifications: 3570 rpm, 4160 V, 86.3 amps, 60 Hz, 3 phase. Continuous duty. Frame: 5011LS. Type: K. Overall dimensions: 4 ft. 5 in. L x 3 ft. 7-1/2 in. W x 2 ft. 3 in. H.

Product Details

  • Product ID: 8843
  • Stock No: DTTC832B
  • Manufacturer: GE
  • Model: 5K511AN190M
  • Serial Number: VC334001

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: 4160 V General Electric Motor- 700 HP. Model: 5K511AN190M. S/N: VC334001. Motor specifications: 3570 rpm, 4160 V, 86.3 amps, 60 Hz, 3 phase. Continuous duty. Frame: 5011LS. Type: K. Overall dimensions: 4 ft. 5 in. L x 3 ft. 7-1/2 in. W x 2 ft. 3 in. H.
  • manufacturer: GE
  • model: 5K511AN190M
  • name: General Electric Motor- 700 HP, 4160 V
  • product_id: 8843
  • serial_number: VC334001
  • stock_no: DTTC832B

General Electric Motor- 700 HP, 4160 V

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed