Evapco XLP-L-565 Evaporative Condenser (565 Nominal Tons,1-15 HP Motor)

Evapco XLP-L-565 Evaporative Condenser (565 Nominal Tons,1-15 HP Motor)

Number Units in Package: 1
Nominal Tons (total): 565 TR*
Ammonia Tons (total): 400.7 TR*
CFM (total): 95400 CFM

R-717 (ammonia) or R22 (freon). Last run with Ammonia.
Design pressure:  PSIG
Pump Requirements (per unit): 5 HP 500 GPM
Pump Included? No, can purchase separately
Fan Details (per unit): 3 fans, 15HP & 7.5HP

Top Dimensions (per unit): 17'7" L x 10' W x 6'2" H
Top Weight (per unit): 16,030 LBS
Bottom Dimensions (per unit): 17'7" L x 10' W x 8'4" H
Bottom Weight (per unit): 5,590 LBS

*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb

Can sell one tower unit from a group upon request for a fee. Please request as needed.

Product Details

  • Product ID: 13541
  • Stock No: NMCC203
  • Manufacturer: Evapco
  • Model: XLP-L-565
  • Serial Number: 5088-1LH

Condenser Package Details

  • Multiple Units Included in Package? No
  • Unit Nominal Tons (TR): 565
  • Unit Ammonia Tons (TR): 400.7
  • Unit CFM (CFM): 95400

Pump Details

  • Pump Included? No
  • Pump Recommended HP: 5
  • Pump Recommended Gallons per Minute (GPM): 500

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R717 | NH3)
  • Ammonia (R717 | NH3) Compatible: Yes
  • Halocarbon (Freon | R22) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Horsepower(HP): 15

Dimensions:

Additional Product Details

Evapco XLP-L-565 Evaporative Condenser (565 Nominal Tons,1-15 HP Motor)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed