6,000 Gallon Agitated Tank

6,000 Gallon Agitated Tank

6,000 Gallon Agitated Tank
Vessel Volume: 6,000 Gallons
MAWP: 0 PSI at 100F
MDMT -20F at 0 PSI

Year Built: 2007

Previously held Cream Yeast at a cookie baking facility.

Product Details

  • Product ID: 13744
  • Stock No: OTIS05
  • Manufacturer: DCI Inc.
  • Model: JS3712A
  • Serial Number: JS3712A
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: 6,000 Gallon Agitated Tank
    Vessel Volume: 6,000 Gallons
    MAWP: 0 PSI at 100F
    MDMT -20F at 0 PSI

    Year Built: 2007

    Previously held Cream Yeast at a cookie baking facility.
  • manufacturer: DCI Inc.
  • model: JS3712A
  • name: 6,000 Gallon Agitated Tank
  • product_id: 13744
  • serial_number: JS3712A
  • stock_no: OTIS05

6,000 Gallon Agitated Tank

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed