Evapco ATC-1495B Evaporative Condenser (747.5 Nominal Tons,1-25 HP Motor)

Evapco ATC-1495B Evaporative Condenser (747.5 Nominal Tons,1-25 HP Motor)

Year of Manufacture: 2001
Number Units in Package: 1
Nominal Tons (per unit): 747.5 TR*
Ammonia Tons (per unit): 530.5 TR*
Coil Volume (per unit): 101 ft3
CFM (per unit): 114900 CFM

R-717 (ammonia) or R22 (freon). Last run with Ammonia.
Design pressure:  PSIG
Pump Requirements (per unit): 7.5 HP 2,100 GPM
Pump Included? No, can purchase separately
Fan Details (per unit): 25HP

Top Dimensions (per unit): 20'2" L x 12'1" W x 9'8" H
Top Weight (per unit): 22,900 LBS
Bottom Dimensions (per unit): 20'2" L x 12'1" W x 8'3" H
Bottom Weight (per unit): 3,950 LBS

*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb

Can sell one tower unit from a group upon request for a fee. Please request as needed.

Product Details

  • Product ID: 13474-02
  • Stock No: JMIC02-02
  • Manufacturer: Evapco
  • Model: ATC-1495B
  • Serial Number: M015329

Condenser Package Details

  • Multiple Units Included in Package? No
  • Unit Nominal Tons (TR): 747.5
  • Unit Ammonia Tons (TR): 530.5
  • Unit CFM (CFM): 114900

Pump Details

  • Pump Included? No
  • Pump Recommended HP: 7.5
  • Pump Recommended Gallons per Minute (GPM): 2100

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R717 | NH3)
  • Ammonia (R717 | NH3) Compatible: Yes
  • Halocarbon (Freon | R22) Compatible: Yes

Motor Details

  • Motor Horsepower(HP): 25

Dimensions:

Additional Product Details

  • Year of Manufacture: 2001

Evapco ATC-1495B Evaporative Condenser (747.5 Nominal Tons,1-25 HP Motor)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed