8 Station Bucklein Bottle Washer
8 Station Bucklein Bottle Washer
8 Station Bucklein Bottle Washer, Model 160-JG, gas fired, S/N 1231, capacity: 6, 5, and 3 gallon bottles, side loading opening 31 in. x 40 in., rotary drive 3/4 hp 208-23/460 volts 1,725 rpm, prick water recirculation pump 1/2 hp Model A-10-150 A1, Caustic Pump 1/2 hp Model A-10-150 A1, water gauge and natural gas regulator, 2 side sprayer manifolds with in-line pressure gauges up to 60 psi, 8 station center sprayers, minimum fill level alarm, jo-bell level protector, 8 metabestos SS Bottle Containers Model SII Type A218, (5) 8 in. W x 30 in. L, (3) 6 in. W x 30 in. L, Nampa Idaho, 74 in. Diameter x 88 in. H
Product Details
- Product ID: 4184
- Stock No: 195.GR322.
- Manufacturer: Bucklein
- Model: 160JG
- Serial Number: 1231
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 8 Station Bucklein Bottle Washer, Model 160-JG, gas fired, S/N 1231, capacity: 6, 5, and 3 gallon bottles, side loading opening 31 in. x 40 in., rotary drive 3/4 hp 208-23/460 volts 1,725 rpm, prick water recirculation pump 1/2 hp Model A-10-150 A1, Caustic Pump 1/2 hp Model A-10-150 A1, water gauge and natural gas regulator, 2 side sprayer manifolds with in-line pressure gauges up to 60 psi, 8 station center sprayers, minimum fill level alarm, jo-bell level protector, 8 metabestos SS Bottle Containers Model SII Type A218, (5) 8 in. W x 30 in. L, (3) 6 in. W x 30 in. L, Nampa Idaho, 74 in. Diameter x 88 in. H
- manufacturer: Bucklein
- model: 160JG
- name: 8 Station Bucklein Bottle Washer
- product_id: 4184
- serial_number: 1231
- stock_no: 195.GR322.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.