Evapco ATC-1625 Evaporative Condenser (812.5 Nominal Tons,1-30 HP Motor)
Year of Manufacture: 1999
Number Units in Package: 1
Nominal Tons (per unit): 812.5 TR*
Ammonia Tons (per unit): 576 TR*
Coil Volume (per unit): 120.5 ft3
CFM (per unit): 124750 CFM
R-717 (ammonia) or R22 (freon). Last run with Ammonia.
Design pressure: PSIG
Pump Requirements (per unit): 7.5 HP 1,200 GPM
Pump Included? No, can purchase separately
Fan Details (per unit): 30 HP 460V
Top Dimensions (per unit): 10'1 L x 12'6 W x 10'4 H (with fan guard removed)
Top Weight (per unit): 25,230 LBS
Bottom Dimensions (per unit): 10'1 L x 12'6 W x 7'1 H
Bottom Weight (per unit): 6,550 LBS
*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb
Can sell one tower unit from a group upon request for a fee. Please request as needed.
Product Details
- Stock No: MRBA05-01
- Manufacturer: Evapco
- Model: ATC-1625
- Serial Number: 936783
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
- Unit Nominal Tons (TR): 812.5
- Unit Ammonia Tons (TR): 576
- Unit Coil Volume (ft3): 120.5
- Unit CFM (CFM): 124750
- Bottom Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
Condenser Dimensions
- Top Length (Inches): 121
- Top Width (Inches): 142
- Top Height (Inches): 124
- Top Weight (LBS): 25230
- Bottom Length (Inches): 121
- Bottom Width (Inches): 142
- Bottom Height (Inches): 85
- Bottom Weight (LBS): 6550
Pump Details
- Pump Included? No
- Pump Recommended HP: 7.5
- Pump Recommended Gallons per Minute (GPM): 1200
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Horsepower(HP): 30
- Motor Voltage: 460
Dimensions:
- Length (Inches): 121
- Width (Inches): 142
- Height (Inches): 209
- Weight (LBS): 31,780
Additional Product Details
- Year of Manufacture: 1999
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!