Evapco ATC-1879B Evaporative Condenser (940 Nominal Tons,1-15 HP Motor, 2 Tower Units)

Evapco ATC-1879B Evaporative Condenser (940 Nominal Tons,1-15 HP Motor, 2 Tower Units)

Year of Manufacture: 2001

Number Units in Package: 2 Coils (One common bottom)

Nominal Tons (total): 939.5 TR*

Ammonia Tons (total): 667 TR*

Coil Volume (total): 135.5 ft3

CFM (total): 143,3000 CFM


Nominal Tons (per coil: 469.75 TR*

Ammonia Tons (per coil): 333.5 TR*

Coil Volume (per coil): 67.75 ft3

CFM (per coil): 71650 CFM


R-717 (ammonia) or R22 (freon). Last run with Ammonia.

Design pressure: 400 PSIG

Pump Requirements (per unit): 5HP  800 GPM

Pump Included? No, can purchase separately

Fan Details (per unit): 15 HP 460V


Top Dimensions (per unit): 13' L x 12'1" W x 9'9" H

Top Weight (per unit): 16,030 LBS

Bottom Dimensions (per unit): 26' L x 12'1" W x 8'3" H 

Bottom Weight (per unit): 5,590 LBS 


*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb



Product Details

  • Stock No: MRBA02-01
  • Manufacturer: Evapco
  • Model: ATC-1879B
  • Serial Number: T011543

Condenser Details

  • Multiple Units Included in Package? Yes
  • # Units included in Package: 2
  • Package Nominal Tons (TR): 940
  • Package Ammonia Tons (TR): 667
  • Package Coil Volume (ft3): 135.5
  • Package CFM (CFM): 143,300
  • Design Pressure (PSI): 400
  • Top Coil Condition Rating: Silver - Scale Build Up- Limited Rust
  • Bottom Coil Condition Rating: Silver - Scale Build Up- Limited Rust

Condenser Dimensions

  • Top Length (Inches): 156
  • Top Width (Inches): 145
  • Top Height (Inches): 117
  • Top Weight (LBS): 16,030
  • Bottom Length (Inches): 312
  • Bottom Width (Inches): 145
  • Bottom Height (Inches): 99
  • Bottom Weight (LBS): 5,590

Pump Details

  • Pump Included? No
  • Pump Recommended HP: 5
  • Pump Recommended Gallons per Minute (GPM): 800

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Horsepower(HP): 15
  • Motor Voltage: 460

Dimensions:

  • Length (Inches): 312
  • Width (Inches): 145
  • Height (Inches): 216
  • Weight (LBS): 21,620

Additional Product Details

  • Year of Manufacture: 2001
  • Spec Sheet Available: Yes

Evapco ATC-1879B Evaporative Condenser (940 Nominal Tons,1-15 HP Motor, 2 Tower Units)


Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed