939.50 Ton - 2001 Evapco ATC-1879B Evaporative Condenser Tower (2 Coil Units with a shared bottom)

939.50 Ton - 2001 Evapco ATC-1879B Evaporative Condenser Tower (2 Coil Units with a shared bottom)

Special Notes about Machine: Three of four coil cells were replaced with new in 2013. Serial 13631684, 15761524, 15-772292.

Year of Manufacture: 2001
Number Units in Package: 2 Units (One common bottom)
Nominal Tons (total):  939.50 TR*
Ammonia Tons (total): 667 TR*
Coil Volume (total): 135 ft3
CFM (total): 143,300 CFM

Nominal Tons (per unit): 469.75 TR*
Ammonia Tons (per unit): 333.5 TR*
Coil Volume (per unit): 67.75 ft3
CFM (per unit): 71650 CFM

R-717 (ammonia) or R22 (freon). Last run with Ammonia.
Design pressure: 400 PSIG
Pump Requirements (per unit): 5HP  800 GPM
Pump Included? No, can purchase separately
Fan Details (per unit): 15 HP 460V

Top Dimensions (per unit): 13' L x 12'1" W x 9'9" H
Top Weight (per unit): 16,030 LBS
Bottom Dimensions (per unit): 26' L x 12'1" W x 8'3" H (2 common bottoms- can be split in two if needed)
Bottom Weight (per unit): 5,590 LBS (2 common bottoms- can be split in two if needed)

*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb.  Eliminators are not available have been removed from the unit. Can be order upon request for a fee.  
Can sell one tower unit from a group upon request for a fee. Please request as needed.

Product Details

  • Product ID: 13378-01
  • Stock No: MRBA01-01
  • Manufacturer: Evapco
  • Model: ATC-1879B
  • Serial Number: 13631684

Additional Product Details:

  • Year of Manufacture: 2001
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • 02_bottomheight_inches: 99
  • 02_bottomwidth_inches: 145
  • 02_bottom_length_inches: 312
  • 02_bottom_weight_lbs: 5590
  • 02_design_pressure_psi: 400
  • 02_multiple_units_included_in: Yes
  • 02_package_ammonia_tons_tr: 667
  • 02_package_cfm_cfm: 143300
  • 02_package_coil_volume_ft3: 135.5
  • 02_package_nominal_tons_tr: 939.5
  • 02_pump_recommended_gallons_pe: 800
  • 02_pump_recommended_hp: 5
  • 02_top_length_inches: 156
  • 02_top_weight_lbs: 16030
  • 02_top_width_inches: 145
  • 02_units_included_in_package: 2
  • 02_unit_ammonia_tons_tr: 333.5
  • 06_coil_volume_ft3: 67.75
  • ammonia_r717__nh3_compatable: Yes
  • cfm: 71650
  • description:

    Special Notes about Machine: Three of four coil cells were replaced with new in 2013. Serial 13631684, 15761524, 15-772292.


    Year of Manufacture: 2001

    Number Units in Package: 2 Units (One common bottom)

    Nominal Tons (total): 939.5 TR*

    Ammonia Tons (total): 667 TR*

    Coil Volume (total): 135.5 ft3

    CFM (total): 143,300 CFM


    Nominal Tons (per unit): 469.75 TR*

    Ammonia Tons (per unit): 333.5 TR*

    Coil Volume (per unit): 67.75 ft3

    CFM (per unit): 71650 CFM


    R-717 (ammonia) or R22 (freon). Last run with Ammonia.

    Design pressure: 400 PSIG

    Pump Requirements (per unit): 5HP  800 GPM

    Pump Included? No, can purchase separately

    Fan Details (per unit): 15 HP 460V


    Top Dimensions (per unit): 13' L x 12'1" W x 9'9" H

    Top Weight (per unit): 16,030 LBS

    Bottom Dimensions (per unit): 26' L x 12'1" W x 8'3" H (2 common bottoms- can be split in two if needed)

    Bottom Weight (per unit): 5,590 LBS (2 common bottoms- can be split in two if needed)


    *Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb


    Can sell one tower unit from a group upon request for a fee. Please request as needed.

  • halocarbon_freon__r22_compatab: Yes
  • manufacturer: Evapco
  • model: ATC-1879B
  • motor_amps: 19.5
  • motor_hertz_hz: 60
  • motor_horsepower_hp: 15
  • motor_manufacturer: Reliance
  • motor_phases: 3
  • motor_rpm: 1765
  • motor_voltage: 460
  • name: 939.50 Ton - 2001 Evapco ATC-1879B Evaporative Condenser Tower (2 Coil Units with a shared bottom)
  • previous_refrigerant: Ammonia (R717 | NH3)
  • product_id: 13378-01
  • pump_included: No
  • serial_number: 13631684
  • stock_no: MRBA01-01
  • top_height_inches: 117
  • unit_nominal_tons_tr: 469.75
  • year_of_manufacture: 2001

939.50 Ton - 2001 Evapco ATC-1879B Evaporative Condenser Tower (2 Coil Units with a shared bottom)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed