A.H. Arnold Processor Stainless Steel - 500 Gallon

A.H. Arnold Processor Stainless Steel - 500 Gallon

A.H Arnold Processor Stainless Steel-500 gallon, Model PV, S/N 5169, with agitator, 1.75 in. stainless steel valved outlet with rubber plug, pressure wall, (6) 1.5 in. jacket intlets. Inside dimensions 63 in. diameter x 44 in. H. (4) legs 11 in. H. Overall dimensions 76 in. L x 70 in. W x 80 in. H.

Product Details

  • Product ID: 6002
  • Stock No: 135.326
  • Manufacturer: A.H. Arnold
  • Model: PV
  • Serial Number: 5169
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: A.H Arnold Processor Stainless Steel-500 gallon, Model PV, S/N 5169, with agitator, 1.75 in. stainless steel valved outlet with rubber plug, pressure wall, (6) 1.5 in. jacket intlets. Inside dimensions 63 in. diameter x 44 in. H. (4) legs 11 in. H. Overall dimensions 76 in. L x 70 in. W x 80 in. H.
  • manufacturer: A.H. Arnold
  • model: PV
  • name: A.H. Arnold Processor Stainless Steel - 500 Gallon
  • product_id: 6002
  • serial_number: 5169
  • stock_no: 135.326

A.H. Arnold Processor Stainless Steel - 500 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed