ABB Instrumentation Chart Recorder/Controller

ABB Instrumentation Chart Recorder/Controller

ABB Instrumentation Chart Recorder/Controller. Model Commander 1900. S/N E/37626/3/24. Weight: 18 lbs. Case Material: Glassfiber-filled reinforced polyester. Window Material: Polycarbonate. 2 Pens. Standard I/o with each pen includes: Analog input, analog output, transmitter power supply, relay output and 2 digital inputs. High Visibility 6-digital LED display. The COMMANDER 1900 is a fully programmable circular chart recorder/ controller. The COMMANDER's straightforward operator controls and robust construction make it suitable for a variety of industrial environment. Excellent standard facilities are complemented by a powerful range of options to give the flexibility to match your application. Overall dimensions: 15 in. L X 6-1/2 in. W x 15 in. H.

Product Details

  • Product ID: 7203
  • Stock No: SKFC167.2a
  • Manufacturer: ABB Instrumentation
  • Model: Commander 1900
  • Serial Number: E/34613/13/24

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

ABB Instrumentation Chart Recorder/Controller

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed