ABB Instrumentation Commander Chart Recorder/Controller
ABB Instrumentation Commander Chart Recorder/Controller
ABB Instrumentation Commander Chart Recorder/Controller. Model Commander 1900. S/N E/37626/3/8. Weight: 18 lbs. Case Material: Glass fiber-filled reinforced polyester. Window Material: Polycarbonate. 2 Pens. Standard I/o with each pen includes: Analog input, analog output, transmitter power supply, relay output and 2 digital inputs. High Visibility 6-digital LED display. The COMMANDER 1900 is a fully programmable circular chart recorder/ controller. The COMMANDER's straightforward operator controls and robust construction make it suitable for a variety of industrial environment. Excellent standard facilities are complemented by a powerful range of options to give the flexibility to match your application. Overall dimensions: 15 in. L x 6-1/2 in. W x 15 in. H.
Product Details
- Product ID: 7204
- Stock No: SKFC168.2a
- Manufacturer: ABB Instrumentation
- Model: Commander 1900
- Serial Number: E/37626/3/8
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: ABB Instrumentation Commander Chart Recorder/Controller. Model Commander 1900. S/N E/37626/3/8. Weight: 18 lbs. Case Material: Glass fiber-filled reinforced polyester. Window Material: Polycarbonate. 2 Pens. Standard I/o with each pen includes: Analog input, analog output, transmitter power supply, relay output and 2 digital inputs. High Visibility 6-digital LED display. The COMMANDER 1900 is a fully programmable circular chart recorder/ controller. The COMMANDER's straightforward operator controls and robust construction make it suitable for a variety of industrial environment. Excellent standard facilities are complemented by a powerful range of options to give the flexibility to match your application. Overall dimensions: 15 in. L x 6-1/2 in. W x 15 in. H.
- manufacturer: ABB Instrumentation
- model: Commander 1900
- name: ABB Instrumentation Commander Chart Recorder/Controller
- product_id: 7204
- serial_number: E/37626/3/8
- stock_no: SKFC168.2a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.