ACHS, Inc. Portable Incline Belt Conveyor - 13 in. Wide

ACHS, Inc. Portable Incline Belt Conveyor - 13 in. Wide

American Container Handling Systems, Inc. (ACHS) Incline Belt Conveyor. Belt width: 13 in. Cleat height: 2 in. Feet per minute: 94. Discharge height: 9 ft. 9 in. Distance from floor to bottom of the discharge chute: 99 inches. Stainless steel frame with castor wheels. Product inlet hopper. Unit will lower to go through doorways and make it easier to truck. Dura-Drive Plus brand motor drive 1.36/2 HP, 3330 RPM, 575V, 1.7 Amps, 60 Hz, type 5.3, S/N: 30974-1. Allen Bradley VFD speed controller. Overall dimensions: 12 ft. L x 5 ft. 3 in. W x 10 ft. H.

Product Details

  • Product ID: 12772
  • Stock No: KMCR81.7
  • Manufacturer: American Container Handling Systems, Inc.
  • Model:
  • Serial Number:

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: American Container Handling Systems, Inc. (ACHS) Incline Belt Conveyor. Belt width: 13 in. Cleat height: 2 in. Feet per minute: 94. Discharge height: 9 ft. 9 in. Distance from floor to bottom of the discharge chute: 99 inches. Stainless steel frame with castor wheels. Product inlet hopper. Unit will lower to go through doorways and make it easier to truck. Dura-Drive Plus brand motor drive 1.36/2 HP, 3330 RPM, 575V, 1.7 Amps, 60 Hz, type 5.3, S/N: 30974-1. Allen Bradley VFD speed controller. Overall dimensions: 12 ft. L x 5 ft. 3 in. W x 10 ft. H.
  • manufacturer: American Container Handling Systems, Inc.
  • name: ACHS, Inc. Portable Incline Belt Conveyor - 13 in. Wide
  • product_id: 12772
  • stock_no: KMCR81.7

ACHS, Inc. Portable Incline Belt Conveyor - 13 in. Wide

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed