A&D Stainless Steel Housing with Mild Steel Screw Auger
A&D Stainless Steel Housing with Mild Steel Screw Auger
A&D Stainless Steel Housing with Mild Steel Screw Auger. SEW motor, 3 hp, 1700 rpm, 230/460 V, 8.6/4.3 amps, 60 Hz, 3 phase. SEW Eurodrive, 26.96 ratio, Out rpm: 65, torque: 2907. Screw: mild steel, 8-1/2 in. dia. x 100 in. L. Inlet: 10 in. L x 8-1/2 in. W. Outlet/discharge: 10 in. W x 10 in. H. Overall dimensions: 10 ft. 2 in. L x 35 in. W x 20 in. H.
Product Details
- Product ID: 3763
- Stock No: SGML097.1
- Manufacturer: A&D
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: A&D Stainless Steel Housing with Mild Steel Screw Auger. SEW motor, 3 hp, 1700 rpm, 230/460 V, 8.6/4.3 amps, 60 Hz, 3 phase. SEW Eurodrive, 26.96 ratio, Out rpm: 65, torque: 2907. Screw: mild steel, 8-1/2 in. dia. x 100 in. L. Inlet: 10 in. L x 8-1/2 in. W. Outlet/discharge: 10 in. W x 10 in. H. Overall dimensions: 10 ft. 2 in. L x 35 in. W x 20 in. H.
- manufacturer: A&D
- name: A&D Stainless Steel Housing with Mild Steel Screw Auger
- product_id: 3763
- stock_no: SGML097.1
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.