Admiral Craft Portable Stainless Steel Three Compartment Sink with Two Side Drains

Admiral Craft Portable Stainless Steel Three Compartment Sink with Two Side Drains

Admiral Craft Portable Stainless Steel Three Compartment Sink with Two Side Drains. Sink dimensions: 18 in. L x 14 in. W x 14 in. H. Outlets: (3) 2 in. Overall dimensions: 21 in. L x 126 in. W x 44 in. H.

Product Details

  • Product ID: 8072
  • Stock No: DSLP711.3a
  • Manufacturer: Admiral
  • Model:
  • Serial Number:
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Admiral Craft Portable Stainless Steel Three Compartment Sink with Two Side Drains. Sink dimensions: 18 in. L x 14 in. W x 14 in. H. Outlets: (3) 2 in. Overall dimensions: 21 in. L x 126 in. W x 44 in. H.
  • manufacturer: Admiral
  • name: Admiral Craft Portable Stainless Steel Three Compartment Sink with Two Side Drains
  • product_id: 8072
  • stock_no: DSLP711.3a

Admiral Craft Portable Stainless Steel Three Compartment Sink with Two Side Drains

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed