Ajax Stainless Steel Vibrating Dewatering Shaker
Ajax Stainless Steel Vibrating Dewatering Shaker
Ajax Stainless Steel Vibrating Dewatering Shaker. Model: 10DFL. Hopper dimensions: 4 ft. 4 in. L x 3 ft. 6 in. W x 3 ft. 2 in. H. Screen dimensions: 4 ft. 2 in. L x 3 ft. W. (12) Vibrating feeder springs: 2 in. W x 18 in. H. Toshiba Electric Motor, 2 hp, 3 phase. Drive pulley diameter: 3-3/4 in. Driven Pulley diameter: 8-3/4 in. Ratio: 0.43, rpm out: 741 (final). Infeed/exit height: 5 ft. 2 in. Inlet: (1) 3 ft. 9 in. L x 3 ft. 5-1/2 in. W. Outlet: (1) 8 in. dia. port. Overall dimensions: 7 ft. L x 3 ft. 10-1/4 in. W x 6 ft. 7-1/2 in. H.
Product Details
- Product ID: 3652
- Stock No: SSLP120.5a
- Manufacturer: Ajax
- Model: 10DFL
- Serial Number: 11591
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Ajax Stainless Steel Vibrating Dewatering Shaker. Model: 10DFL. Hopper dimensions: 4 ft. 4 in. L x 3 ft. 6 in. W x 3 ft. 2 in. H. Screen dimensions: 4 ft. 2 in. L x 3 ft. W. (12) Vibrating feeder springs: 2 in. W x 18 in. H. Toshiba Electric Motor, 2 hp, 3 phase. Drive pulley diameter: 3-3/4 in. Driven Pulley diameter: 8-3/4 in. Ratio: 0.43, rpm out: 741 (final). Infeed/exit height: 5 ft. 2 in. Inlet: (1) 3 ft. 9 in. L x 3 ft. 5-1/2 in. W. Outlet: (1) 8 in. dia. port. Overall dimensions: 7 ft. L x 3 ft. 10-1/4 in. W x 6 ft. 7-1/2 in. H.
- manufacturer: Ajax
- model: 10DFL
- name: Ajax Stainless Steel Vibrating Dewatering Shaker
- product_id: 3652
- serial_number: 11591
- stock_no: SSLP120.5a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.