Akra-Pak Filler

Akra-Pak Filler

(2) Akra-Pak Fillers. Model: LF-15. S/N's: 132 and 133. Tank capacity: 5 gal. Inlets: (1) 1/2 in. dia. air compression fitting, (1) 1-1/2 in. dia. NPT (female). Outlets: (1) 1/2 in. dia. air compression fitting, (1) 1-1/2 in. dia. NPT (discharge). Overall dimensions: 46 in. L x 16 in. W x 49 in. H.

Product Details

  • Product ID: 4078
  • Stock No: RFPM097B.1
  • Manufacturer: Akra-Pak
  • Model: LF-15
  • Serial Number: 132 and 133

Filler & Capper Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Akra-Pak Filler

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed